Shop All Garden Hoses
Home Plus
Home Plus AC1615075 Light Duty Garden Hose - pack of 3
Mfr # 73215
Zoro # G804031320
original price:
$89.99
10% off
new price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 73215
- Zoro # G804031320
- UPC # 82901732150
- Country of Origin China
- Category Garden Hoses
Description
Features
- Hose Diameter: 5/8 in.
- Hose Length: 75 ft.
- Hose Type: Garden
- Product Type: Hose
- Fitting Coupling Material: Brass
- Color Family: Green
- Grade: Premium
- Burst Pressure: 375 psi
- Hose Material: Vinyl
- Crush Resistant: Yes
- Finger-Tite grip on female hose end
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Sundome Dome Tent 7.39 x 7.39, 3 Person (2000036414)
- MARTOR Belt Holster w/Clip (medium) (9921.08)
- SUNBELT Belt; Blower Fan 9" x9" x3" (A-TCU20822)
- STENS Pressure Washer Pump Oil 758-115 For 30 Weight (758-115)
- HOME PLUS 5/8 in. D X 75 ft. L Light Duty Garden Hose Green (FR5875ACE)
- HOME PLUS 5/8 in. D X 50 ft. L Light Duty Garden Hose Green (FR5850ACE)
- HOME PLUS GARDEN HOSE 5/8""X100'HP (AC1615100)
- HOME PLUS GARDEN HOSE 5/8""X25' HP (AC1615025)
- CONTINENTAL Garden Hose, 1" ID x 75 ft., Black (CWH100-75-G)
- GILMOUR HOSE GRAY 5/8""X50' (874501-1002)
- TUFF GUARD Water Hose, Extrusion, 5/8 In ID, 50 ft L (20579028)
- Home Plus Watering & Irrigation