Shop All Garden Hoses
Home Plus
Home Plus AC1615050 Light Duty Garden Hose- - pack of 5
Mfr # 73214
Zoro # G104031372
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 73214
- Zoro # G104031372
- UPC # 82901732143
- Country of Origin China
- Category Garden Hoses
Description
Features
- Hose Diameter: 5/8 in.
- Hose Length: 50 ft.
- Hose Type: Garden
- Product Type: Hose
- Crush Resistant: Yes
- Grade: Medium Quality
- Hose Material: Vinyl
- Fitting Coupling Material: Brass
- Burst Pressure: 100 psi
- Color Family: Green
- Finger-Tite grip on female hose end
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Pow Mia Flag, 4x6 Ft, Nylon, You are not forgotten, Black (377994)
- ORBIT CONNECTOR CAP WHT 3/4""D (53363)
- IK SPRAYERS Stainless Steel Tube With Nuts (83800813)
- A & I PRODUCTS Timber Ridge 5/32 Files -12 Pack 10" x1" x1" (A-B1F532G)
- HOME PLUS GARDEN HOSE 5/8""X100'HP (AC1615100)
- HOME PLUS GARDEN HOSE 5/8""X25' HP (AC1615025)
- HOME PLUS 5/8 in. D X 75 ft. L Light Duty Garden Hose Green (FR5875ACE)
- HOME PLUS 5/8 in. D X 50 ft. L Light Duty Garden Hose Green (FR5850ACE)
- ZORO SELECT Water Hose, Inside Dia. 3/4", L 50 ft., GHT (442F18)
- BEST GARDEN 5/8 In. Dia. x 25 Ft. L. Light-Duty Garden Hose (DBR5825)
- FISKARS 0.62 in. x 50 ft. Gilmour Flexogen Hose (FI311716)
- Home Plus Garden Hoses