Shop All Garden Hoses
Home Plus
Home Plus AC1615025 0.62 x 25 ft. Light Duty Garden Hose
Mfr # 7020597
Zoro # G204031746
original price:
$30.95
10% off
new price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 7020597
- Zoro # G204031746
- UPC # 82901048206
- Country of Origin China
- Category Garden Hoses
Description
Features
- Hose Diameter: 5/8 in.
- Hose Length: 25 ft.
- Hose Type: Garden
- Product Type: Hose
- Kink Resistant: Yes
- Hose Material: Rubber
- Burst Pressure: 400 psi
- Color Family: Green
- Fitting Coupling Material: Brass
- Grade: Premium
- Finger-Tite grip on female hose end
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO CUPBOARD BAR, 10IN TO 17IN WHITE 3PK (44063)
- B & K Duraflame Fatwood Wood Fire Starter (01249)
- BLACK & DECKER Black & Decker 7305642 16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted (7305642)
- STENS Fuel Filter Cv11-Cv16 K181-K341 Kt17 Kt19 For Kohler Engines 055-117 (055-117)
- HOME PLUS GARDEN HOSE 5/8""X100'HP (AC1615100)
- HOME PLUS 5/8 in. D X 75 ft. L Light Duty Garden Hose Green (FR5875ACE)
- HOME PLUS GARDEN HOSE 5/8""X25' HP (AC1615025)
- HOME PLUS 5/8 in. D X 50 ft. L Light Duty Garden Hose Green (FR5850ACE)
- CONTINENTAL Water/Garden Hose (CWR075-50MF)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH058-100-G)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 50 ft., Red (423H85)
- Home Plus Garden Hoses