Shop All Handheld Flashlights
Home Plus
Home Plus 9379827 60 Lumens Assorted Color LED Flashlight with AA Battery - Case of 15
Mfr # 9379827
Zoro # G104108586
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 9379827
- Zoro # G104108586
- UPC # 843518049600
- Country of Origin Unknown
- Category Handheld Flashlights
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Plastic body
- Lanyard included
- Assorted three of each Color: Black, Blue, Green, Orange and Red
- Case of 15
- Lumens: 60 lumens
- Color: Assorted
- Bulb Type: LED
- Battery Size: AA Battery
- Rechargeable: No
- Batteries Included: Yes
- Casing Material: Plastic
- Pivoting Light: No
- Waterproof: No
- Impact Resistant: No
- Number of Batteries Required: 2 Battery
- High and Low Switch: No Slim design
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20t3q/cl 12V replacement light bulb lamp (20T3Q/CL 12V SYLVANIA)
- SATCO Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 27K (S29615)
- LEDLENSER Ledlenser Charging Station Type A (880600)
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- HOME PLUS 240 lm Assorted LED Work Light Flashlight AA Battery (HD0017)
- HOME PLUS 80 lm Assorted LED Flashlight AAA Battery (94050)
- PELICAN Black No AAA, 588 lm (5020)
- STREAMLIGHT Black Yes 250 lm (88903)
- POWERZONE Lantern Camp Cob Led Clpsble (LP-6378-COB)
- PELICAN Flashlight, Lexan, Black; Yellow, 183lm (2410C)
- STREAMLIGHT Black Rechargeable LED Tactical Handheld Flashlight, Nickel Cadmium (NiCd) Proprietary, 485 lm lm (76813)
- Home Plus Handheld Flashlights