Shop All Lawn Sprinklers
Home Plus
Home Plus 58221A 3 Arm Revolving Sprinkler - pack of 6
Mfr # 7303761
Zoro # G903713387
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 7303761
- Zoro # G903713387
- UPC # 843518047255
- Country of Origin China
- Category Lawn Sprinklers
Description
Features
- Sprinkler Material: Plastic
- Base Type: Sled
- Product Type: Rotating Sprinkler
- Coverage Area: 7853 sq. ft.
- Maximum Spray Distance: 50 ft.
- Spray Pattern: Full-Circle
- Irrigated: Yes
- Adjustable: Yes
- Throw Spray Range: 50 ft.
- Head Material: Plastic
- Color Family: Green
- Number in Package: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod-Push (BS-592673)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- JT EATON Stick-Em Pro Series Glue Trap For Mice , 4PK (133P)
- LOGO BRANDS Kentucky Bleacher Cushion (159-71B)
- HOME PLUS Sled Base Rotating Sprinkler 1900 sq ft (58221A)
- LANDSCAPERS SELECT Landscapers Select GS9510 Spot Sprinkler, Metal (GS9510)
- ORBIT Pvc-Lck 3/4X3/4Mpt Adapt (34778)
- TORO H2Flo Nozzle 1/4 Male (53926)
- NOVELTY MFG 2GAL BLU DLX WTR Can (30409)
- PANACEA PRODUCTSRP GT 2GAL Galv WTR Can (84884TV)
- RAIN BIRD SOLENOID REPL 1"" LINE (SRK-CPF)
- Home Plus Lawn Sprinklers