Shop All Garden Hoses
Home Plus
Home Plus 56016A 7 Pattern Adjustable Hose Nozzle - pack of 16
Mfr # 7303720
Zoro # G903922123
original price:
$117.99
19% off
new price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 7303720
- Zoro # G903922123
- UPC # 843518047231
- Country of Origin China
- Category Garden Hoses
Description
Features
- Spray Pattern: Adjustable
- Product Type: Hose Nozzle
- Material: Plastic
- Number of Spray Patterns: 7
- Front or Rear Trigger Lever: Rear
- Color Family: Assorted
- Packaging Type: Bulk
- Body Material: Plastic
- Spary Pattern: Adjustable
- Diemension: 6.75" H x 12.75" W x 12.75" L
- Weight: 4.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARICKRPORATION 40LB Cow Manure (33445)
- RAZOR-BACK Shovel W/ Steel Backbone, 8-5/8 in W Steel Blade, Fiberglass Handle W/ Cushion Grip (45013)
- EASY HEAT Easy Heat ADKS-1200 240 ft. Roof Gutter Cable (147646)
- MILWAUKEE TOOL String Trimmer Kit (3006-22)
- HOME PLUS 5/8 in. D X 50 ft. L Light Duty Garden Hose Green (FR5850ACE)
- HOME PLUS GARDEN HOSE 5/8""X100'HP (AC1615100)
- HOME PLUS GARDEN HOSE 5/8""X25' HP (AC1615025)
- HOME PLUS 5/8 in. D X 75 ft. L Light Duty Garden Hose Green (FR5875ACE)
- FISKARS Hose Soakr Flat 5/8X25 (870251-1001)
- ZORO SELECT Water Hose, Reniforced Virgin PVC, 3/4" ID (ELCF34050)
- CONTINENTAL Garden hose (21109323�)
- Home Plus Watering & Irrigation