Shop All Bathroom Sink Faucets
Home Plus
Home Plus 4935326 4 in. Modern Chrome Single Handle Lavatory Faucet
Mfr # 4935326
Zoro # G003678784
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 4935326
- Zoro # G003678784
- UPC # 843518076354
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Modern single handle design lavatory faucet. Featuring drip-free ceramic cylinder. Stylish chrome finish to match any sink.
Features- Modern Chrome Single Handle Lavatory Faucet
- Finish: Chrome
- On Center Measurement: 4"
- Spout Height: 2.5"
- Spout Reach: 2.5"
- Connection Size: 1/2"
- Flow Rate: 1.2 gpm
- Fits For: Lavatory sink
- Spout Type: Mid Arc
- Mount Type: Deck
- Handle Type: Lever
- Style or Series: Modern
- ADA Compliant
- Universal fit
- Ceramic Disk Valves
- Modern single handle design
- Size: 4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- THERM-O-DISC Electric Water Heater Control , LimitManual Reset, 1 OR 2 elements , 90-150 Degrees, Bulk Packed (66T4490)
- AQUATROL Safety Relief Valve, 1/2 In, 150 psi, Brass (130CA1M1K1-150)
- AMERICAN STANDARD CadetPro Compact 14"R ElLSeatBon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (215FC.104.021)
- HOME PLUS Fauct Kit 1Hpls Ch W/Osp (8347-CP)
- HOME PLUS Fauct Lav 2Hpls Chr W/Pu (4224P-CP)
- HOME PLUS Two Handle Lav Fauct Chm (1004-10CTP CP-N)
- HOME PLUS Fauct Lav 2Hplschr W/Opu (4224CP)
- BESTCARE Sensor 4" Mount, 3 Hole Bathroom Faucet, Stainless/Chrome (WH3374-PPZ)
- SLOAN Etf529 Optishield Lavatory Shield Faucet (0365059)
- BOSTON HARBOR Faucet Lav 4In 2Hndl Acryl Chr (F5120067CP)
- Home Plus Bathroom Sink Faucets