Shop All Utility Sink Faucets
Home Plus
Home Plus 4935292 4 in. Classic Chrome Two Handle Laundry Faucet
Mfr # 4935292
Zoro # G603729299
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 4935292
- Zoro # G603729299
- UPC # 843518076330
- Country of Origin China
- Category Utility Sink Faucets
Description
Simple, classic design with practical functionality. Long reach spout for convenience. Modern, stylish chrome finish to match any sink.
Features- Classic Chrome Two Handle Laundry Faucet
- Finish: Chrome
- Spout Reach: 3.15"
- On Center Measurement: 4"
- Flow Rate: 2.5 gpm
- Style or Series: Classic
- Faucet Type: Two Handle
- Handle Type: Knob
- Spout Type: Low Arc
- Long reach spout
- Two handles adjust to any temperature required
- Number of Handles: 2
- Number of Installation Holes Required: 2
- Size: 4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Adapter, Steel, 5/8 x 3/4 in (10-3/4 F5OG-S)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- LEGEND VALVE 3/4" BRONZE COUPLING NO LEAD (310-084NL)
- DELTA Universal Showering Components: Adjustable Wall Mount For Hand Shower (U4010-PR-PK)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 16" Swing Spout, 8" O.C. Deck Mount (BKF8HD-16-G)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 4" O.C.Deck Mount (BKD-16-G)
- BK RESOURCES OptiFlow Solid Body Faucet, 3.5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-3G-G)
- Home Plus Utility Sink Faucets