Shop All Kitchen Faucets
Home Plus
Home Plus 4909768 Classic 2 Handle Utility Faucet; Chrome Metal & Plastic
Mfr # 4909768
Zoro # G503978810
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Plus
- MFR # 4909768
- Zoro # G503978810
- UPC # 843518076217
- Country of Origin Unknown
- Category Kitchen Faucets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Style or Series: Classic
- Number of Faucets: 2 Handle
- Finish: Chrome
- Material: Metal / Plastic
- Valve Included: Yes
- Spout Type: Low
- Flow Rate: 4 gpm Spout
- Height: 3.15 in.
- Mount Type: Centerset
- Handle Type: Knobs
- ADA Compliant: No
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x15" (LT624G#01)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (438212)
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- HOME PLUS Bar Faucet 2Hndl Chrm (355101)
- HOME PLUS Kitchen Fauc 2H+Spry Chm (1815-30CP-N)
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- HOME PLUS Laundry Faucet 2Hdl Chm (357131)
- HOME PLUS Laundry Po Fct 2H Chrm (1010-31CP)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (440-WH-DST)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22974-BL)
- Home Plus Kitchen Faucets