Shop All Kitchen Faucets
Home Plus
Home Plus 45273 Traditional Chrome Two Handle Lavatory Pop-Up Faucet 4
Mfr # 45273
Zoro # G003754907
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 45273
- Zoro # G003754907
- UPC # 843518000045
- Country of Origin Unknown
- Category Kitchen Faucets
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Style or Series: Traditional
- Finish: Chrome
- Faucet Type: Two Handle
- Product Type: Lavatory Pop-Up Faucet
- On Center Measurement: 4
- Number of Installation Holes Required: 2
- Average Lead Content: Lead free
- Spout Type: Low Arc
- Connection Size: 1/2 in.
- Flow Rate: 1.2 gpm
- Fits For: Bathroom Sink
- ADA Compliant: No
- Number of Handles: 2
- Handle Type: Acrylic knob
- Mount Type: Centerset
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014870)
- ZORO SELECT 1-1/4" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-178)
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Powder coated Flat Black (D105KFH-62)
- JONES STEPHENS 1-1/4 in. x 12 in. Rough Brass Slip Joint Extension Tube 17 Gauge (P38420)
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- HOME PLUS Bar Faucet 2Hndl Chrm (355101)
- HOME PLUS Laundry Po Fct 2H Chrm (1010-31CP)
- HOME PLUS Laundry Faucet 2Hdl Chm (357131)
- HOME PLUS Kitchen Fauc 2H+Spry Chm (1815-30CP-N)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS2795PLBS)
- AMERICAN STANDARD Manual, 4" Mount, Residential 2 Hole Gooseneck Bar Faucet (7074400.002)
- Home Plus Kitchen Faucets