Shop All Kitchen Faucets
Home Plus
Home Plus 45272 Traditional Chrome Two Handle Lavatory Faucet 4
Mfr # 45272
Zoro # G803754930
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 45272
- Zoro # G803754930
- UPC # 843518000038
- Country of Origin Unknown
- Category Kitchen Faucets
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Style or Series: Traditional
- Finish: Chrome
- Faucet Type: Two Handle
- Product Type: Lavatory Faucet
- On Center Measurement: 4
- Flow Rate: 1.2 gpm
- Mount Type: Centerset
- ADA Compliant: No
- Number of Installation Holes Required: 2
- Connection Size: 1/2 in.
- Number of Handles: 2
- Ceramic Disk Valves: No
- Fits For: Bathroom Sink
- Handle Type: Acrylic knob
- Spout Type: Low Arc Replacement handle Ace No. 4389888 or Ace No. 4036885
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Sink Supply Line 3/8X3/8X16 Ss (B6F16)
- PROSOURCE Joint Union Black Ground 1/4 (B342 8)
- ZORO SELECT 1/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2F-B)
- THRIFCO PLUMBING 1 Inch O.D. x 3/4 Inch I.D. x 48 Inch Long with 3/4 Inch MIP x 3/4 Inch FIP SS Gas Flex (7642124)
- HOME PLUS Bar Faucet 2Hndl Chrm (355101)
- HOME PLUS Kitchen Fauc 2H+Spry Chm (1815-30CP-N)
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- HOME PLUS Laundry Faucet 2Hdl Chm (357131)
- HOME PLUS Laundry Po Fct 2H Chrm (1010-31CP)
- MOEN T&S FAUC BN 1HDL 1.75GPM (82910SRN)
- ROHL Pirellone Two Handle Pull-Down Kitchen Faucet (CY657L-MB-2)
- Home Plus Kitchen Faucets & Accessories