Shop All Cable Ties
Home Plus
Home Plus 3005054 8 in. Cable Tie; Red - Pack of 100
Mfr # 3005054
Zoro # G703686317
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Plus
- MFR # 3005054
- Zoro # G703686317
- UPC # 843518077016
- Country of Origin China
- Category Cable Ties
Description
Made from flexible and durable polyamide 6.6, these cable ties are easy to use with a self-locking design. They are 50 pound tensile strength, for indoor application.
Features- Cable Tie
- Pack of 100
- Color: Red
- Maximum Temperature: 185 deg F
- Releasable: No
- UV Resistant: No
- Tensile Strength: 50 lbs
- Material: Polypropelene
- Length: 8 in.
- Connector Type: Self-Locking
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 16A (70-784D14-1)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11589901)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, NEMA 1, Screw On (SC242404NK)
- HOME PLUS CABLE TIES 36"" 175# BLK (EHD-920-36-BK)
- HOME PLUS CABLE TIES 8"" 50# BLK (LH-S-200-8-BK)
- HOME PLUS CABLE TIES 8"" 50# BLUE (LH-S-200-8-BE)
- HOME PLUS CABLE TIES 14.5"" 50# WHT (LH-S-370-15-N)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK56 (Q-55-056-BK)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Fluorescent Blue (CT-08-40-500-FB)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 500 (TY272MX)
- Home Plus Cable Ties