Shop All Drapes & Curtains
Home Maison
Home Maison KIRSS=12 /15178 KIRA 63" TAB TOP TIE UP PANEL /WHITE-SILVER
Mfr # KIRSS=12 /15178
Zoro # G104027917
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Maison
- MFR # KIRSS=12 /15178
- Zoro # G104027917
- UPC # 753464143522
- Country of Origin China
- Category Drapes & Curtains
Description
High performance on energy efficient, room darkening, thermal insulated, noise reducing and privacy protecting. Machine washable and Dryable for easy care. No shrinkage, no color fading, and no unravelling after washing.
Features- 63 in. Kira Tab Top Tie Up Curtain Panel
- Refresh the looks of your windows with these gorgeous curtains
- Color: White & Silver
- Collection: Kira
- Material: Polyster
- Size: 63 in.
- Cleaning Method: Machine Wash
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Carpet Chair Mat (LLR69703)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- ALERA Bookcase, 65", 5 Shelf, Espresso (VA636632ES)
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-284-01)
- MACCOURT Maccourt Products W3625 Type J Basement Window Cover (421321)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-063-01)
- EYECATCHER Fairfield Window in a Bag 55 in. x 63 in. (EY3181)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-036-03)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-096-44)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- Home Maison Drapes & Curtains