Shop All Open End Wrenches
Home Improvement
Wrench Gripper - Stubby Wrenches; 11-Tool - Red - Model No. 5076
Mfr # HO410781
Zoro # G004046285
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Improvement
- MFR # HO410781
- Zoro # G004046285
- UPC # 747216091629
- Country of Origin China
- Category Open End Wrenches
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- Heavy-duty screw connectors and innovative clamping system for the gun and lance increase strength and durability
- High-flow spray gun allows for low pressure chemical applications
- Made in United States
- Dimensions L x W x H (in. ): 10 x 2 x 1 3/4
- Capacity (qty. ): 11
- Mounting Type: Drawer, hanging
- Storage Type: Holder
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (6160)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (67H38)
- RIDGID Groove Set, 1-1/4 In to 1-1/2 In (92437)
- EUROBOOR Tap collet 3/8" ANSI (TCM.3/8ANSI)
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- MOODY TOOL Open End Wrench, 7/64 in., 30 Deg, 3 in. L (76-1553)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- PROTO Open End Wrench, 1/2 x 1/2 in., 15/75 Deg (J3332)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/8 X 1-1/4 OE CH 15 DEG ANGL (MT1737)
- FACOM Open End Wrench, Satin, 18x19mm, 9-27/32 in (FM-31.18X19)
- FACOM Open End Wrench, Black, 60mm x 18-1/2 in (FM-45.60)
- Home Improvement Wrenches