Shop All Trash Cans
Home Improvement
4 gal Recycle Bin; Blue - Pack of 6
Mfr # HO1417577
Zoro # G903890897
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Improvement
- MFR # HO1417577
- Zoro # G903890897
- UPC # 750071349330
- Country of Origin China
- Category Trash Cans
Description
Recycle Bin
Features- Household or office recycling bin
- Holds 16 quarts
- Built from heavy-duty polypropylene
- The inside of the bin is 11" long to hold letter size papers and workbooks
- Pack of 6
- Color: Blue
- Capacity: 4 gal
- Material: Plastic
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR 1.25 in Wet Mop, Blue, PK3, AWM66MB-3PK (AWM66MB-3PK)
- NOBLES Brush, Carbon (22117)
- TECH No Scent Stain Remover 8 oz Liquid (30008-12S)
- EVERWIPE Stand Alone SS Unit w/Garbage (SSWIPE-DISP-M)
- GLOBAL INDUSTRIAL Round Diamond Trash Can, Black, Steel (261924BK)
- REV-A-SHELF Accessory, White, Plastic (RV-35-52)
- ALPINE INDUSTRIES 27 Gallon Stainless Steel Trash Can (ALP475-27)
- EVOGEN No-Touch Combination Waste Receptacle (EVNT-CWR)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Silver Metallic, 12 in Dia, Open Top, Steel, Rigid Plastic (FGSR18EPLSM)
- TOTER 55 gal Round Trash Can, Blue (RND55-B0705)
- FROST Rectangle Wall Mount Trash Can, Silver, Stainless Steel (327)
- Home Improvement Trash Cans