Shop All Copper Fittings
Home Improvement
313-330NL 1 x 0.75 in.CTS x MIP Water Service Elbow
Mfr # HO576316
Zoro # G403976855
product price: $52.09
/ea
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Improvement
- MFR # HO576316
- Zoro # G403976855
- UPC # 723902290088
- Country of Origin China
- Category Copper Fittings
Description
Features
- Legend
- T-4410
- Size - 1 x 0.75 in.
- No Lead Copper Tube Size
- Pack Joint x Male Iron Pipe
- Water Service Elbow.
- Dimension - 4 x 1.83 x 1.83 in.
- Item Weight - 1.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 1" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x1x11/2)
- ZORO SELECT Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (4NTE5)
- KOHLER Artifacts Pull-Down W/Response (29709-BL)
- AQUATROL Adjustable Relief Valve, 3/4 In, 15 psi (69B1A1M2U1-15)
- HOME IMPROVEMENT 0.75 Press x 0.5 in. Dia. Press Copper Coupling (HO2189056)
- LEGEND VALVE 1-1/2" COPPER CAP (450-487)
- STICKY SITUATION 1 x 1 in. Dia. Sweat Copper Union (ST2740052)
- NIBCO Solder DWV Couplings, Bronze (E009800)
- NIBCO 1 CxC Coupler No Stop (W00980D)
- NIBCO 2" NOM C Copper Coupling without Stop (601 2)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- Home Improvement Copper Fittings