10.1 oz Titebond Metal Roof Sealant; Green - Pack of 12
Mfr # HO1627018
Zoro # G604107584
Product Information
- Brand Home Improvement
- MFR # HO1627018
- Zoro # G604107584
- UPC # 752516195724
- Country of Origin China
- Category Wall Repair Patching
Description
Formulated to outperform all other sealant technologies, including silicones, tri-polymers, and polyurethanes. This superior polymer formula provides a waterproof seal against water, wind, dust and dirt. It offers exceptional adhesion to Kynar coated metal materials, along with standard metal, aluminum, steel, galvanized bonderized surfaces, plastics and glass. The product is ideal for use on a wide variety of metal roof, trim, architectural metal siding, aluminum, galvanized steel, galvanized gutters, flashing and downspouts. It also provides unbeatable adhesion to wood, brass and other common building substrates.
Features- 10.1 oz Titebond Metal Roof Sealant, Green
- Pack of 12
- Dimension: 0.1 x 0.1 x 0.1 in.
- Certifications and Listings: ASTM Compliant
- Color/Finish: Green
- Coverage (linear ft.): 31
- Cure Time (hours): 24
- Dry color family: Green
- Dry to touch (min.): 60
- Individual size (oz.): 10.1
- Indoor/Outdoor: Outdoor
- Interior/Exterior: Exterior
- Paint Tool Product Type: Sealants
- Professional Paint Supplies & Values: Pro Supplies
- Sealant Form: Standard Tube
- Sealant Type: Roof
- Weight: 0.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Red (PC 667)
- LOCTITE Retaining Compound 609, 8.45 fl oz, 250 ml, Bottle, Green (135513)
- SHURTAPE Film Tape, Clear, 66m L, PK12 (AP 015)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- HOME IMPROVEMENT 10.1 oz Titebond Metal Roof Sealant; White - Pack of 12 (HO1637971)
- DAP Eclipse 2 Wall Patch (7079809161)
- DAP Spackling Paste, 1 pt, Tub (12141)
- LEAK STOPPER Gloss Black Rubber Roof Patch 1 gal (0311-GA)
- HENRY Henry Wet Patch 208R Series HE208061 Roof Cement, 3.5 gal Can (HE208061)
- DRYLOK Gray Latex Masonry Crack Filler 10.5 oz (30507)
- WW HENRY WW Henry 12063 QT Pre-Mixed Patch N Level Patch (127479)
- Home Improvement Wall Repair Patching