Shop All Voice & Data Connectors
Home-Flex
Undrgrnd Meter Riser 1
Mfr # 18-440-010
Zoro # G1939409
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home-Flex
- MFR # 18-440-010
- Zoro # G1939409
- UPC # 813196025173
- Country of Origin China
- Category Voice & Data Connectors
Description
The HOME-FLEX underground 1 in. Meter Riser allows to properly rise up out of a trench with 1 in. IPS yellow poly gas pipe. This bent steel riser will let you transition from 1 in. IPS polyethylene gas pipe to steel male pipe threads. MIP (male pipe threads) on the metal side for direct connection to rigid threaded pipe and plain end 1 in. IPS yellow poly gas pipe on the other end. You will need to order a coupler elbow or tee to connect this riser with your underground run of yellow poly gas pipe. Durable steel and MDPE gas pipe construction. Ensures no damage will occur to pipe above the ground surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-1A17D8-048)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT289)
- HOME-FLEX UNDRGRND TEE 3/4""IPS YLW (18-401-007)
- HOME-FLEX UNDRGRND TEE 1/2""IPS YLW (18-401-005)
- HOME-FLEX UNDRGRND COUPL 1/2X1/2"" (18-429-005)
- HOME-FLEX UNDERGROUND COUPL 1""X1 (18-429-010)
- HOME-FLEX UNDRGRND TEE 1""IPS (18-401-010)
- HOME-FLEX Undrgrnd Mtr Riser 3/4 (18-440-007)
- MONOPRICE Datacom Jack, Cat5e, Inline Coupler, Black (7285)
- Home-Flex Voice & Data Connectors