Shop All Laundry Hampers
Home Essentials
Home Essentials ML-7021 Paper Rope Large Utility Stained Basket - Set of 3
Mfr # ML-7021
Zoro # G103929533
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Essentials
- MFR # ML-7021
- Zoro # G103929533
- UPC # 40071155919
- Country of Origin China
- Category Laundry Hampers
Description
Enjoy the beauty and elegance of Paper Rope Utility Baskets. These durable baskets are hand-woven and coated with a protective finish to keep them strong and attractive over time. Easy to clean and extremely durable, these winsome baskets effortlessly double as decorative pieces even while they store your odds and ends. Use them on the end table to collect the remote controls; keep mail contained and easy to find; organize closets and cabinets so everything is within reach. With their clean lines and two sizes, these brown-stained baskets enhance any space. You just might find yourself looking for more!
Interwoven paper and rope create a naturally beautiful element for any decorating project. Each single baskets is fully lined.
Hand-woven, paper rope Utility Baskets.
Fitted white liner.
Finished with a rich brown stain.
Coated to prevent mold and mildew.
Humidity tested.
Set of 3: 1 large and 2 small.
Dimensions:
Large basket: 6.1" H x 15.9" W x 14.4" D.
Small basket: 5.3" H x 11.8" W x 6.5" D.
Interwoven paper and rope create a naturally beautiful element for any decorating project. Each single baskets is fully lined.
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READ RIGHT Screen Pad Wipes, 5 x 5", 100 Pack (REARR1309)
- CASCADES PRO Paper Towels, White, 6 PK (T220)
- DIVERSEY All-Purpose Virex Disinfectant Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus, Clear, 4 PK (DVOCBD540540)
- REMCO Vikan Medium Hand Brush- Medium, Red (35874)
- R&B WIRE PRODUCTS Replacement White Hamper Lid for 670, 680 and 690 Series Hampers by R&B Wire™ (602)
- CROMO Space Saving Pop Up Clothes Collapsible Laundry Basket - Gray (CR2003273)
- HONEY-CAN-DO Pop Up Hamper on Wheels, Black (HMP-01454)
- HONEY-CAN-DO Hamper w/Cover, 2-Compartment (HMP-01367)
- REV-A-SHELF Rev-A-Shelf Replacement Hamper Bag (HRV-1520-LINER)
- VINTIQUEWISE Round Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_RO)
- WITT INDUSTRIES Witt Industries 21HTSS Push top hamper and top- stainless steel (21HTSS)
- Home Essentials Laundry Hampers