Shop All Shoe Storage
Home Essentials
Home Essentials 8012N Freestanding Boot Organizer
Mfr # 8012N
Zoro # G004054334
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Essentials
- MFR # 8012N
- Zoro # G004054334
- UPC # 40071112011
- Country of Origin China
- Category Shoe Storage
Description
Free the back of your closet and the side or your bed from a line of falling boots! Cradle tall, mid calf, ankle boots, and shoes securely and compactly in this TRANSFORMER Boot Storage Rack. With Transformer's adjustable dividers, you can customize your unit to fit your shoe wear exactly. With no wasted space, your soles rest easily. Sturdy construction, a supportive steel frame, and attractive brown and cream canvas, give boots have a home of their own. Those boots may be made for walking, but they'll be coming back.
Organize tall, mid-calf, and short boots.
Adjust pocket size to customize unit to storage needs.
Attractive natural and brown coloring.
Sturdy construction and steel frame for added support.
Holds 6 tall boots, or 3 tall boots/9 shoes, or 3 tall boots/3 mid calf boots/3 shoes.
Dimensions:
Height: 41.5".
Width: 15".
Length: 23".
Great shoe storage solution for shoes and boots. Freestanding unit.
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 74 (P74CH)
- KNAPE & VOGT Closet-Pro 72 in. L X 1-5/16 in. D Wood Closet Rod (0015-6OK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Clear (QSB804CL)
- TUHOME Leto Xl Shoe Rack, Mirror, Five Interior Shelves, Single Door Cabinet, Black (ZLW6728)
- HASTINGS HOME 5-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, Space Saving Organization for Home (527576UJA)
- HOME BASICS Home Basics Stackable 30 Pair Metal and Plastic Shoe Rack, Black (ZOR96157)
- HOME BASICS Home Basics Easy Assemble Space-Saving 30 Pair Shoe Tower Multi-Purpose Storage Rack, Black (ZOR96158)
- HASTINGS HOME Hastings Home 2-Tier, 12 Pair Shoe Storage Rack (275982SYV)
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- HONEY-CAN-DO Over-the-Door Shoe Organizer, 12 Pair (SFT-01256)
- Home Essentials Shoe Storage