Shop All Hanging Closet Organizers
Home Essentials
Home Essentials 311342 3-Shelf Organizer
Mfr # 311342
Zoro # G104147271
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Essentials
- MFR # 311342
- Zoro # G104147271
- UPC # 40071100872
- Country of Origin China
- Category Hanging Closet Organizers
Description
Less is more with this 3-Shelf Sweater Organizer. Made of a smooth, sturdy canvas with plastic shelf bases, this unit uses only 24" of vertical space, hanging from an innovative two-hook system that fits any standard closet rod or wire shelving system. Ideal for seasonal garments, the soft, breathable fabric helps garments stay aired during storage and will not snag delicate materials. With fewer shelves than larger models, you can cater your organizer to your space availability. Outfit your closet as carefully as your outfit yourself - you look marvelous.
Sturdy blended canvas provides a durable, long lasting storage solution for a variety of needs.
Breathable fabric is perfect for storage of seasonal garments.
Color: Natural.
Length: 24".
Width: 11.25".
Depth: 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GREENLEE Cable Dispenser, 250ft Coil Capacity (37218)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 BLUE)
- STANDALONE Closet Culture Basket Surround Kit; Champagne Nickel (ST864971)
- WHITMOR Whitmor Mfg. Hanging Shoe Shelves 6044-112 (6044-112)
- DECORACION 150 in. Dynamic Closet System, White (DE3485954)
- HONEY-CAN-DO Honey-Can-Do SFT-01003 6 Shelf Bamboo Hanging Organizer (SFT-01003)
- RUBBERMAID END CAPS PLASTIC 14PK (3D60-LW-WHT)
- LIDO DESIGNS Lido Designs LB-26-8150A Premium Steel Closet Shelf Hanging Bracket - White (576514)
- EASY TRACK Tower Closet, 58 in W, 72 in H, 3Shelf (RV1472)
- Home Essentials Hanging Closet Organizers