Shop All Refrigerated Air Dryers
Home Essentials
Home Essentials 05003 Telescoping Wall Mount Dryer
Mfr # 5003
Zoro # G104001825
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Essentials
- MFR # 5003
- Zoro # G104001825
- UPC # 70693050033
- Country of Origin China
- Category Refrigerated Air Dryers
Description
When you need just a little bit more drying space without losing an inch of your floor, this wall mount Telescoping Dryer is perfect. With its ability to extend and collapse back into itself, this dryer gives you only the space you need without taking anything more. Extend the dryer up to 14.5", or use less depending on your need. Mount it in the bathroom and use it as a towel bar, then extend it to hold your hand washed delicates. Keep another in the laundry room for those occasional pieces. Its inconspicuous design makes it a suitable addition anywhere. With this wonderfully convenient extra space, you'll wonder how you ever did without.
Self storing dryer.
Expands up to 14.5" from the wall.
7 adjustable drying lines.
Plastic coated steel lines won't snag clothing.
Easy assembly.
Dimensions: 31.5" H x 14.5" W x 3.25" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- BANDO 1854 mm Outside Length, 17 mm Top Width, 1 Ribs (B70)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932629Q, Pressure Line, 5 micron, Outside-In (MF0059658)
- GLOBAL INDUSTRIAL Refrigerated Air Dryer, 30 CFM, 1 Phase, 115V (B2811239)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- HANKISON Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW (3YA48B)
- SPEEDAIRE Compressed Air Dryer, 50 cfm Max. Flow (55EY11)
- HANKISON Refrigerated Air Dryer (HPR15)
- CHICAGO PNEUMATIC Refrigerated Dryer, 270 scfm (CPX 350)
- SPEEDAIRE Refrigerated Air Dryer (3YA52)
- Home Essentials Refrigerated Air Dryers