Shop All Decorative Rugs
Home Dynamix
<p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful
Mfr # 769924374924
Zoro # G610708287
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Dynamix
- MFR # 769924374924
- Zoro # G610708287
- UPC # 769924374924
- Country of Origin China
- Category Decorative Rugs
Description
An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful addition to any room or office. Intricate details in the selection of geometric patterns are brought to life by the meticulous construction of these indoor area rugs. Made of a plush, high-density polypropylene the Tribeca collection is naturally stain and fade resistant and will be durable enough to sustain everyday wear and tear. Neutral color tones and unique texture make the Tribeca area rugs ideally suited for transitional and contemporary designs.
Features- Tribeca Area Rug
- Most cherished piece of home decor
- Perfect backdrop for any traditional or transitional decor
- Extremely dense, creating charming details
- Easy to take care of and built to last
- Color: Multicolor
- Shape: Round
- Material: Polypropylene
- Size: 5'2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEN Alarm Clock Bb Twin Bell (70010A)
- IMPACT INNOVATIONS IG Design Prelit Pumpkin Halloween Decor (85503)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- BUSH 15.88 in D, 26.38" W, 2.75" H, Black, Metal; Wood (AC99850)
- DEERLUX Handwoven Boho Beige Textured 100% Wool Flatweave Kilim Rug, 2' x 3' (QI003928.XXS)
- SAFAVIEH Porcello Power Loomed Rectangle Rug- Light Grey - Yellow- 3 X 5 Ft. (PRL7734C-3)
- SAFAVIEH Monaco Runner Rug, Light Blue and Fuchsia - 2 ft.-2 in. x 22 ft. (MNC243J-222)
- HOME FIRES Homefires underwater coral and starfish 22-inch by 34-inch indoor outdoor hand hooked area rug. If y (PP-RP001B)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- A CD 8 x 11 Hollywood Hand Carved Modern Indian Rug - Champagne & Black (h-2882)
- CHILEWICH 36 in. L X 23 in. W Gray Basketweave Woven Fiber Floor Mat (200445-022)
- Home Dynamix Decorative Rugs