Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924532430 1 ft. 9 in. x 7 ft. 2 in. Lyndhurst Rotana Runner Area Border Rug - Black & Gray
Mfr # 769924532430
Zoro # G304029919
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924532430
- Zoro # G304029919
- UPC # 769924532430
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Lyndhurst
- Color: Black & Gray
- Pattern: Border
- Shape: Runner
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.3"
- Rug Size: 1' 9" x 7' 2"
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H (HA-MC705AV-3-BK-GG)
- KENNEY MFG CLIP RING BRONZ 3/4"" 14PK (KN977/30)
- HIRSH 30 in W SOHO Lateral, Charcoal (24084)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- LIVABLISS Granada GND-2322 Handmade Area Rug (GND2322-23)
- SAFAVIEH 4 x 4 ft. Square White California Shag Rug (SG151-1010-4SQ)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 210152 LuxeHold 0005E Indoor Area Rug Pad 1 ft. 10 in. X 3 ft. 8 in. (L0005E056112ST)
- DYNAMIC RUGS Regal Rectangular Rug- 3 Ft. 6 In. X 5 Ft. 6 In. (RG46889125959)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Cream & Grey (BNT844B-210)
- Home Dynamix Decorative Rugs