Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924532423 1 ft. 9 in. x 7 ft. 2 in. Lyndhurst Rotana Runner Area Border Rug - Blue
Mfr # 769924532423
Zoro # G504029962
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924532423
- Zoro # G504029962
- UPC # 769924532423
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Lyndhurst
- Color: Blue
- Pattern: Border
- Shape: Runner
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.3"
- Rug Size: 1' 9" x 7' 2"
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- LORELL Wood Base Leather High-back Executive Chair (LLR69590)
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- SAFAVIEH 2 ft. 6 in. x 10 ft. Runner Contemporary Tibetan Multicolor Hand Knotted Rug (TB304A-210)
- LIVABLISS Usonia USO-2303 Modern Area Rug (USO2303-9125)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LOLOI RUGS Loloi Rugs LORELQ-08AQ002339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Aqua (LORELQ-08AQ002339)
- Home Dynamix Decorative Rugs