Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924532416 1 ft. 9 in. x 7 ft. 2 in. Lyndhurst Asiana Runner Area Medallion Rug - Gray
Mfr # 769924532416
Zoro # G704029991
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924532416
- Zoro # G704029991
- UPC # 769924532416
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Lyndhurst
- Color: Gray
- Pattern: Medallion
- Shape: Runner
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.3"
- Rug Size: 1' 9" x 7' 2"
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- KASON Inside Release, 4" (10486A00400)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF10 (G08-KKX-XMN)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- MANMADE 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (MA2625568)
- SAFAVIEH Modern Hollywood Area Rectangle Rug, Grey & Red - 8 x 10 ft. (HLW715Q-8)
- SAFAVIEH Empire Runner Rugs, Blue - 2 ft.-6 in. x 10 ft. (EM459C-210)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- SAFAVIEH 10 x 10 ft. Adirondack Round Area Rug; Ivory & Light Blue (ADR131T-10R)
- Home Dynamix Decorative Rugs