Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924532393 1 ft. 9 in. x 7 ft. 2 in. Lyndhurst Asiana Runner Area Medallion Rug - Midnight Blue
Mfr # 769924532393
Zoro # G504029986
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924532393
- Zoro # G504029986
- UPC # 769924532393
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Lyndhurst
- Color: Midnight Blue
- Pattern: Medallion
- Shape: Runner
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.3"
- Rug Size: 1' 9" x 7' 2"
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H684.L.Q)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Vinyl/Metal (493P20)
- TRADEMARK FINE ART Dan Ballard 'Coming Sun' Canvas Art, 22x32 (ALI7977-C2232GG)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- SAFAVIEH 2 Ft. - 3 In. x 10 Ft. Runner- Contemporary Martha Stewart Hand Tufted Rug (MSR3621A-210)
- DEERLUX Area Rug with Nonslip Backing, Geometric Gray and Orange Trellis Pattern, 4 x 6 ft Small (QI003646.S)
- HOMEROOTS 4 x 6 ft. Black Monochromatic Gingham Pattern Indoor Area Rug (388019)
- HOMEROOTS 4 x 6 ft. Natural & Gray Indoor & Outdoor Area Rug (385049)
- SAFAVIEH Paint Brush Large Rectangle Area Rug, Fuchsia and Yellow - 8 x 10 ft. (PTB124A-8)
- Home Dynamix Decorative Rugs