Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924532317 3 ft. 7 in. x 5 ft. 2 in. Lyndhurst Asiana Area Medallion Rug - Blue
Mfr # 769924532317
Zoro # G803700876
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Dynamix
- MFR # 769924532317
- Zoro # G803700876
- UPC # 769924532317
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Lyndhurst
- Color: Blue
- Pattern: Medallion
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.3"
- Rug Size: 3' 7" x 5' 2"
- Weight: 4.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- TRADEMARK FINE ART Claude Monet 'Waterlily Pond-The Bridge II' Canvas Art, 18x18 (BL0523-C1818GG)
- BAXTON STUDIO Rochadh Hollywood Glamour Style 1-drawer and 1-shelf Nightstand (121-6740)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 8 x 10 ft. Royalty Hand Tufted Rug, Large Rectangle - Rust and Navy (ROY256A-8)
- SAFAVIEH 8 x 10 ft. Montage 400 Contemporary Rectangle Power Loomed Rug Red & Ivory (MTG481Q-8)
- SAFAVIEH 6 x 6 ft. Square Braided- Rust and Multi Hand Made Rug (BRD303A-6SQ)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- H2H 5 in Pinecone Individual Coaster Rug (H2216232)
- SAFAVIEH Glacier Power Loomed Runner Rug, Red and Multicolor - 2 ft.-3 in. x 8 ft. (GLA126A-28)
- Home Dynamix Decorative Rugs