Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924532294 3 ft. 7 in. x 5 ft. 2 in. Lyndhurst Sheraton Area Border Rug - Blue & Ivory
Mfr # 769924532294
Zoro # G003700928
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924532294
- Zoro # G003700928
- UPC # 769924532294
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Lyndhurst
- Color: Blue & Ivory
- Pattern: Border
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.3"
- Rug Size: 3' 7" x 5' 2"
- Weight: 4.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- BLUM Plastic Rear Screw on Socket for 562/563 Slides- Sold per Pair (295.6400)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- WHIRLPOOL Front Load Washer Door Latch Assembly (8181651)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 8 x 10 ft. Ocean Shag Collection Modern Rectangle Hand Tufted RugIvory (OCG101A-8)
- SAFAVIEH 2 x 8 ft. Madison 400 Power Loomed Runner Area Rug Grey & Blue (MAD460K-28)
- ANJI MOUNTAIN Anji Mountain AMB24013 48 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick - Dark Cherry (AMB24013)
- HOMEROOTS 8 x 10 ft. Navy Blue Floral Buds Area Rug (385239)
- SAFAVIEH 7 x 7 ft. Round Contemporary Wyndham Beige and Blue Hand Tufted Rug (WYD376A-7R)
- BAXTON STUDIO Michigan Modern and Contemporary Natural Brown Handwoven Hemp Blend Area Rug (188-11841-ZORO)
- Home Dynamix Decorative Rugs