Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924532256 5 ft. 2 in. x 7 ft. 4 in. Lyndhurst Rotana Area Border Rug - Black & Gray
Mfr # 769924532256
Zoro # G503700909
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924532256
- Zoro # G503700909
- UPC # 769924532256
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Lyndhurst
- Color: Black & Gray
- Pattern: Border
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.3"
- Rug Size: 5' 2" x 7' 4"
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- TRADEMARK FINE ART Jean Plout 'Thanksgiving 9' Canvas Art, 14x19 (ALI17418-C1419GG)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- AIDATA Ergo Plus Footrest, Gliding Free Angle Adjustment, 0-20° (FR003)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- LIVABLISS Caesar CAE-1100 Handmade Area Rug (CAE1100-810OV)
- SAFAVIEH 2 ft. 6 in. x 10 ft. Runner Contemporary Soho Black and White Hand Tufted Rug (SOH712D-210)
- SAFAVIEH Cape Cod Runner Area Rug, Blue - 2 ft. - 3 in. x 10 ft. (CAP365A-210)
- ACHLA DESIGNS Achla H-41 44 x 22 in. Minuteman Hearth Half Round Rug - Dove Gray (H-41)
- MINUTEMAN-ACHLA Minuteman-Achla H-39 Oriental Rug Half Round (H-39)
- SAFAVIEH 8 ft. 6 in. x 8 ft. 6 in. August Shag 900 Power Loomed Round Area Rug, White (AUG900A-9R)
- Home Dynamix Decorative Rugs