Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924532195 5 ft. 2 in. x 7 ft. 4 in. Lyndhurst Sheraton Area Border Rug - Gray & Ivory
Mfr # 769924532195
Zoro # G103700927
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924532195
- Zoro # G103700927
- UPC # 769924532195
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Lyndhurst
- Color: Gray & Ivory
- Pattern: Border
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.3"
- Rug Size: 5' 2" x 7' 4"
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (XU-LECTERN-ADJ-GG)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- FLASH FURNITURE Tractor Seat Chrome Frame, Apple Green (LF-215-APPLEGREEN-GG)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 8 x 10 ft Large (QI003641.L)
- UNITED WEAVERS 1 ft. 11 in. x 7 ft. 4 in. Manhattan Tucson Runner RugBurgundy (940 27034 28)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Ivory & Navy (BNT865A-210)
- PERFECTPILLOWS 2 ft. 7 in. x 3 ft. 11 in. Dulcet Leopard Area Rug - Black (PE1580364)
- JENSENDISTRIBUTIONSERVICES 8 x 10 ft. Machine Woven Crossweave Polyester Oriental Rectangle Area Rug, Multi Color (MI1538972)
- Home Dynamix Decorative Rugs