Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924532089 7 ft. 8 in. x 10 ft. 7 in. Lyndhurst Melia Area Abstract Rug - Midnight Blue & Gray
Mfr # 769924532089
Zoro # G103700934
product price: $133.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$133.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Dynamix
- MFR # 769924532089
- Zoro # G103700934
- UPC # 769924532089
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Lyndhurst
- Color: Midnight Blue & Gray
- Pattern: Abstract
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.3"
- Rug Size: 7' 8" x 10' 7"
- Weight: 17.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGEMATE White Melamine 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MWH)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- OLYMPUS Olympus: 1/4" EXT TRIM SPACER LP, 26D (OLY-ETS1-250-26D)
- OFFICESOURCE Lancaster Collection High Back Executive Swivel with Mahogany Frame (378VBK)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH Dhurries Hand Woven Flat Weave Large Rectangle Rug- Navy - Light Blue- 8 x 10 ft. (DHU640B-8)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- LIVABLISS Yuva YUV-2300 Performance Rated Area Rug (YUV2300-576)
- SAFAVIEH Cambridge Square Rugs, Navy Blue and Ivory - 4 x 4 ft. (CAM125G-4SQ)
- LIVABLISS Long Beach LBH-2331 Outdoor Safe Area Rug (LBH2331-71010)
- SAFAVIEH 9 x 12 ft. Large Rectangle Lyndhurst Ivory and Red Traditional Rug (LNH331A-9)
- Home Dynamix Decorative Rugs