Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924517345 6 ft. 6 in. x 9 ft. 6 in. Boho Andorra Area Ikat Rug - Gray & Blue
Mfr # 769924517345
Zoro # G203864390
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$124.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924517345
- Zoro # G203864390
- UPC # 769924517345
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Boho
- Color: Gray & Blue
- Pattern: Ikat
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Country of Origin: Turkey
- Pile Height: 0.39"
- Rug Size: 6' 6" x 9' 6"
- Weight: 24.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- FLASH FURNITURE L Shaped Desk, 50" D X 87" W X 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- STANLEY Sortmaster Organizr 8Cmp (STST14021)
- SIGNMISSION Office Of The Queen Circle Vinyl Laminated Decal (D-16-CIR-Office of the Queen)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 3 x 5 ft. Small Rectangle Paint Brush Power Loomed Rug; Fuchsia & Yellow (PTB123A-3)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- MINUTEMAN Minuteman H-2 Rectangular Rug Deep Taupe (H-2)
- SAFAVIEH 2 ft. 3 in. x 7 ft. Runner Contemporary Wyndham Red and Ivory Hand Tufted Rug (WYD323R-27)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-BLUE)
- SAFAVIEH 8 x 8 ft. Round- Traditional Heritage Multi And Red Hand Tufted Rug (HG512B-8R)
- Home Dynamix Decorative Rugs