Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924504239 9 ft. 2 in. x 12 ft. 5 in. Tribeca Jasmine Area Abstract Rug - Brown
Mfr # 769924504239
Zoro # G903700776
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924504239
- Zoro # G903700776
- UPC # 769924504239
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Tribeca
- Color: Brown
- Pattern: Abstract
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Made
- Pile Height: 0.3"
- Rug Size: 9' 2" x 12' 5"
- Weight: 45.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Black (9110-B)
- CORRELL Café tables (HPL) (BXT30R-36)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-CREAM)
- HOMESPICE DECOR 13 x 19 in. Denim Jute Braided Placemat Rectangle - Blue & White - set of 4 (595683)
- SAFAVIEH 5 Ft. X 5 Ft. Round Indoor-Outdoor Courtyard- Beige And Terracotta- Power Loomed Rug (CY6009-231-5R)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- SAFAVIEH 2 ft. 6 in. x 8 ft. Runner Contemporary Rodeo Drive Assorted Color Hand Tufted Rug (RD643B-28)
- SAFAVIEH 2 ft.-3 in. x 8 ft. Montauk Runner Hand Loomed Rug Blue & Grey (MTK301M-28)
- Home Dynamix Decorative Rugs