Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924449233 7 ft. 10 in. Splash Adja Round Area Abstract Rug - Red; Blue & Green
Mfr # 769924449233
Zoro # G703768150
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$146.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924449233
- Zoro # G703768150
- UPC # 769924449233
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Splash
- Color: Red, Blue & Green
- Pattern: Abstract
- Shape: Round
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.27"
- Rug Size: 7' 10"
- Weight: 19.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- BAXTON STUDIO Nikko Mid-century Dark Brown Faux Leather Wooden Lounge Chair (121-6745)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- LOGO BRANDS Minnesota Puff Pillow (175-813)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 6 x 9 ft. Cambridge Hand Tufted Medium Rectangle Area RugNavy & Ivory (CAM134G-6)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- DYNAMIC RUGS Dynamic Rugs QU101427031110 Quartz Rugs; Ivory & Beige - 9.2 x 12.10 in. (QU101427031110)
- HOMEROOTS 5 x 7 ft. Green Palms Indoor & Outdoor Area Rug (393734)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- PALACEDESIGNS 2 x 3 in. Fur Sheepskin Rug & Throw - Taupe (PA2144571)
- Home Dynamix Decorative Rugs