Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924438015 3 ft. 3 in. x 4 ft. 3 in. Splash Mondrian Area Abstract Rug - Multicolor
Mfr # 769924438015
Zoro # G503700923
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924438015
- Zoro # G503700923
- UPC # 769924438015
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Splash
- Color: Black, Pink, Blue, Yellow
- Pattern: Abstract
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.27"
- Rug Size: 3' 3" x 4' 3"
- Weight: 4.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 84" Lx 66" W, Vinyl/Metal (493P57)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- ZORO SELECT Shower Curtain, vinyl, White, 72 in W, 72 in L (4EEY2)
- BAXTON STUDIO Corinne Modern Light Grey Upholstered Ottoman (143-8145)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- WORLD RUG GALLERY Modern Floral Circles Design 2' x 3' Blue Area Rug (9099BLUE2X3)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 209682 Sure Grip 0001C Indoor Area Rug Pad 1 ft. 11 in. X 7 ft. 6 in. (S0001C059229ST)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 5 x 7 ft (QI003640.M)
- SAFAVIEH Rectangular Adirondack Contemporary Area Rug, Turquoise & Grey - 3 x 5 ft. (ADR134K-3)
- Home Dynamix Decorative Rugs