Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924437957 7 ft. 10 in. x 10 ft. 2 in. Splash Mondrian Area Abstract Rug - Multicolor
Mfr # 769924437957
Zoro # G303700956
product price: $172.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$172.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Dynamix
- MFR # 769924437957
- Zoro # G303700956
- UPC # 769924437957
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Splash
- Color: Black, Pink, Blue, Yellow
- Pattern: Abstract
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.27"
- Rug Size: 7' 10" x 10' 2"
- Weight: 26.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Anda Norr Wall Mount Desk Bl Ac/wh 3a , Space-saving hanging design offers versatile placement (431222)
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- SAFAVIEH 3 x 5 ft. Hudson Shag Power Loomed Small Rectangular Area Rug, Ivory and Beige (SGH281D-3)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- Light Pink - Multi- 8 x 10 ft. (RAR125E-8)
- ELK SIGNATURE Devan Handwoven Rug 16x16 (8905-334)
- CHILEWICH 36 in. L X 24 in. W Black/White Bold Stripe Polyester/Vinyl Utility Mat (200127-002)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- Home Dynamix Decorative Rugs