Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924419670 9 ft. 2 in. x 12 ft. 5 in. Premium Sakarya Area Border Rug - Country Blue
Mfr # 769924419670
Zoro # G504029818
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924419670
- Zoro # G504029818
- UPC # 769924419670
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Premium
- Color: Country Blue
- Pattern: Border
- Style: Traditional
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.27"
- Rug Size: 9' 2" x 12' 5"
- Weight: 25.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- DMI Lumbar Cushion Contour Bucket, Black (555-7301-0200)
- SUITE REST Infinity Fleece Blankt, TwFl 72x90 Tan (1720120-TN)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 2 ft. - 6 in. x 6 ft. Runner- Transitional Chelsea Gold And Multi Hand Hooked Rug (HK254A-26)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- MINUTEMAN Minuteman H-31 Oriental 56 x 26 Inch Rectangle - Beige (H-31)
- Home Dynamix Decorative Rugs