Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924369463 1 ft. 9 in. x 7 ft. 2 in. Premium Indus Runner Area Rug - Ebony
Mfr # 769924369463
Zoro # G704029373
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924369463
- Zoro # G704029373
- UPC # 769924369463
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Premium
- Color: Ebony
- Style: Contemporary
- Shape: Runner
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.27"
- Rug Size: 1' 9" x 7' 2"
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- CUTTER Candle Citro 3 Wick 20Oz (HG-95784)
- ZORO SELECT 12" Analog Wall Clock, Black (R54BHSD989G)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Red (EC6583-EC4)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- FLOWERS FIRST 5 ft. 3 in. x 7 ft. 6 in. Martha Stewart Vintage Rectangle Power Loomed Rug - Cream & Beige (FL1881626)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- DYNAMIC RUGS Dynamic Rugs NT356360100 2 ft. 7 in. x 5 ft. Nitro 6360 Rectangle Contemporary Area Rug - 100 Ivory (NT356360100)
- ANJI MOUNTAIN Anji Mountain AMB0085-0069 6 ft. x 9 ft. COBBLESTONE Bamboo Area Rug (AMB0085-0069)
- SAFAVIEH 2 ft. 3 in. x 9 ft. Runner Contemporary Wyndham Black and Ivory Hand Tufted Rug (WYD323D-29)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- Home Dynamix Decorative Rugs