Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924369340 5 ft. 2 in. x 7 ft. 4 in. Premium Indus Area Rug - Ebony
Mfr # 769924369340
Zoro # G803700869
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924369340
- Zoro # G803700869
- UPC # 769924369340
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Premium
- Color: Ebony
- Style: Contemporary
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.27"
- Rug Size: 5' 2" x 7' 4"
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2398)
- DESIGNERS TOUCH Vertical Blind Vinyl Replacement Louvers, Fits 82-1/2 in. Blind, White, 25PK (3584783)
- INTERNATIONAL CONCEPTS Rectangle Tuscan End Table, 24 in W X 18 in L X 24 in H, Wood, Unfinished (OT-17E)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 9 x 12 ft. Power Loomed Martha Stewart Collection Large Rectangle Rug Cream & Grey (MSR646G-9)
- HOMEROOTS 10 x 13 ft. Standard Beige Non Slip Rug Pad (388125)
- SAFAVIEH Adirondack Power Loomed Rectangle Rug- Black - Silver- 3 x 5 ft. (ADR114A-3)
- SAFAVIEH 2 ft. 6 in. x 10 ft. Runner Contemporary Soho Black and White Hand Tufted Rug (SOH712D-210)
- MINUTEMAN Minuteman H-2 Rectangular Rug Deep Taupe (H-2)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- Home Dynamix Decorative Rugs