Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924369333 5 ft. 2 in. x 7 ft. 4 in. Premium Indus Area Rug - Black
Mfr # 769924369333
Zoro # G203700841
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924369333
- Zoro # G203700841
- UPC # 769924369333
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Premium
- Color: Black
- Style: Contemporary
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.27"
- Rug Size: 5' 2" x 7' 4"
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- EMBASSY Credenza, 23.4" D X 71.1" W X 30.4" H, Dark Chocolate, Melamine (60613-1179)
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (401SA6063884)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- DYNAMIC RUGS Legacy 6.7 x 9.6 58020-160 Rug - Cream (LE71058020160)
- SAFAVIEH 8 x 10 ft. Ocean Shag Collection Modern Rectangle Hand Tufted RugIvory (OCG101A-8)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- FLASH FURNITURE Brown 6' x 9' Southwestern Arrow Motif Area Rug (KP-RGB9072-69-BN-GG)
- SAFAVIEH 4 x 6 ft. Marquee Rectangle Hand-Made Rug Blue & Ivory (MRQ110D-4)
- SIMPLYSHADE SimplyShade SSCPL929 43 in. dia. x 12 in. Protective Color Round Fire Pits & Table Ottoman (SSCPL929)
- Home Dynamix Decorative Rugs