Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924369289 7 ft. 8 in. x 10 ft. 7 in. Premium Indus Area Rug - Ebony
Mfr # 769924369289
Zoro # G603700786
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$103.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924369289
- Zoro # G603700786
- UPC # 769924369289
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Premium
- Color: Ebony
- Style: Contemporary
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.27"
- Rug Size: 7' 8" x 10' 7"
- Weight: 17.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Tool, Door Spring Tension (945873)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- MONARCH SPECIALTIES Office, File Cabinet, Printer Cart, Rolling File Cabinet, Mobile, Storage, Work, Laminate, Brown (I 7056)
- TIKI BiteFighter Citronella & Cedar Torch Fuel 100 oz (1216155)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- PALACEDESIGNS 4 ft. Round Red Decorative Petaled Edge Area Rug - Red (PA3645122)
- SAFAVIEH 8 x 10 ft. Evoke Contemporary Indoor Rectangular Area Rug, Dark Grey and Ivory (EVK228H-8)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 2' x 7' Yellow (389YELLOW2x7)
- SAFAVIEH Nantucket Hand Tufted Square Rug- Teal- 4 x 4 ft. (NAN603A-4SQ)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Grey & Orange (MAD494F-8)
- FLASH FURNITURE Red 4' x 4' Modern Plush Abstract Area Rug (KP-RG951-44-RD-GG)
- Home Dynamix Decorative Rugs