Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924369272 7 ft. 8 in. x 10 ft. 7 in. Premium Indus Area Rug - Black
Mfr # 769924369272
Zoro # G503700886
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924369272
- Zoro # G503700886
- UPC # 769924369272
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Premium
- Color: Black
- Style: Contemporary
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.27"
- Rug Size: 7' 8" x 10' 7"
- Weight: 17.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL EZ Mount Plastic Wall Frame, Black (NUD11800)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon I' Canvas Art, 12x19 (WAG14826-C1219GG)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 5 x 7 ft (QI003640.M)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- SPHINX BY ORIENTAL WEAVERS Rug, Montego 6996C 3x5 Rectangle - Green/ Blue-Polypropylene (M6996C073135ST)
- SAFAVIEH Soho 7.5 ft. x 9.5 ft. Oster Contemporary Rug - Beige (SO84A-8)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- HOMEROOTS 2 x 3 ft. Navy & Green Geometric Indoor & Outdoor Scatter Area Rug (388925)
- Home Dynamix Decorative Rugs