Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924335987 3 Piece Ariana Badah Area Border Rug Set - Ebony & Ivory
Mfr # 769924335987
Zoro # G704029656
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924335987
- Zoro # G704029656
- UPC # 769924335987
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- 3 piece
- Collection: Ariana
- Color: Ebony & Ivory
- Pattern: Border
- Style: Traditional
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.39"
- Weight: 10.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS KIK Cyl - 26D - 5 TP - KW1 (GMS-K001-KW-26D-A2)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- CARSON Carson Lateral File Weathered Dove (IMCA450)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- SAFAVIEH Kids Shag Power Loomed Rectangle Rug- Ivory - Blue- 4 x 6 ft. (SGK569C-4)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- DEERLUX Handtufted Multicolored Leaf Design 100% Wool Area Rug, 3' x 5' Rectangle (QI003936.XS)
- SAFAVIEH 8 ft. x 10 ft. 5 in. Summer Southwestern Rectangle Power Loomed Rug - Ivory & Red (SMR420A-8)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 2' x 7' Black (396BLACK2x7)
- Home Dynamix Decorative Rugs