Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924214657 7 ft. 10 in. Royalty Clover Round Area Border Rug - Brown & Blue
Mfr # 769924214657
Zoro # G303768499
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924214657
- Zoro # G303768499
- UPC # 769924214657
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Royalty
- Color: Brown & Blue
- Pattern: Border
- Shape: Round
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.39"
- Rug Size: 7' 10"
- Weight: 16.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL 60CT Kleenex Hand Towel (38586)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- BIGGIES SCENES Window Well Scenes-Peninsula, 100 in wide x 60 in high (BG-WW-PNL-100)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30" x 48 (XU-WNT-3048-GG)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 8 ft. 9 in. x 12 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH553-4012-9)
- SAFAVIEH 10 x 14 ft. Evoke Power Loomed Large Rectangle Area Rug, Silver and Ivory (EVK270Z-10)
- HOMESPICE DECOR 8 x 10 ft. Gingerbread Jute Oval Braided Rug - Brown, Deep Red (506801)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- SAFAVIEH 8 x 10 ft. Large Rectangle Traditional Anatolia- Olive and Rust Hand Tufted Rug (AN554A-8)
- SAFAVIEH 10 x 10 ft. Novelty 604Q Round Area Rug; Red & Taupe (NOV604Q-10R)
- Home Dynamix Decorative Rugs