Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924214534 5 ft. 2 in. Royalty Clover Round Area Border Rug - Brown & Blue
Mfr # 769924214534
Zoro # G503768480
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924214534
- Zoro # G503768480
- UPC # 769924214534
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Royalty
- Color: Brown & Blue
- Pattern: Border
- Shape: Round
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.39"
- Rug Size: 5' 2"
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Melrose Shag 900 Rectangle Rug Dark Gray & Ivory (SGML936F-5)
- FLASH FURNITURE Red 5x7 Abstract Area Rug (ACD-RGTRZ863-57-RD-GG)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- HOMEROOTS 2 x 10 ft. Blue & Multi Color Large Floral Indoor & Outdoor Runner Rug (384815)
- SAFAVIEH 9 x 12 ft. Large Rectangle Braided- Black and Grey Hand Made Rug (BRD311A-9)
- Home Dynamix Decorative Rugs