Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924159590 5 ft. 2 in. x 7 ft. 4 in. Premium Rizzy Area Rug - Brown
Mfr # 769924159590
Zoro # G803700906
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924159590
- Zoro # G803700906
- UPC # 769924159590
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Premium
- Color: Brown
- Style: Transitional
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.27"
- Rug Size: 5' 2" x 7' 4"
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table in Grey (CT012-GY)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- LORELL Guest Chair, Fixed, FabricSeat (68559)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 8 x 10 ft. Lillian 300 Rectanglar Power Loomed Rug Blue & Orange (LLN359A-8)
- SAFAVIEH 8 x 10 ft. Aston 700 Rectanglar Modern Contemporary Rug Navy & Grey (ASN710N-8)
- SAFAVIEH Lyndhurst Large Rectangle Area Rug, Beige and Ivory - 10 x 14 ft. (LNH212D-10)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- ELK SIGNATURE Devan Handwoven Rug 16x16 (8905-334)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- Home Dynamix Decorative Rugs