Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924129128 7 ft. 10 in. Optimum Amell Round Area Floral Rug - Black
Mfr # 769924129128
Zoro # G503768053
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$76.49
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924129128
- Zoro # G503768053
- UPC # 769924129128
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Optimum
- Color: Black
- Pattern: Floral
- Shape: Round
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.27"
- Rug Size: 7' 10"
- Weight: 10.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- TRADEMARK FINE ART Chris Moyer 'Night Side' Canvas Art, 16x24 (ALI0768-C1624GG)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 2 x 6 ft. Skyler 186N Power Loomed Runner Area Rug Pink & Ivory (SKY186N-26)
- SAFAVIEH 6 x 9 ft. Soho Hand Tufted Medium Rectangle Area RugLight Teal & Multicolor (SOH712T-6)
- HOMESPICE DECOR Kingston Hudson Jute Braided Rugs - Trivet - Round - set of 6 (593092)
- FLASH FURNITURE 8'x10' White & Ivory Handwoven Geometric Area Rug (CI-20-9450A-810-CR-GG)
- MINGS MARK Classical Mat 9x12 Brown- Beige (M1F-RA7)
- UNITED WEAVERS 5 ft. 3 in. x 7 ft. 2 in. Finesse Queues Area RugBlue (2100 20760 58)
- Home Dynamix Decorative Rugs