Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924119914 3 ft. 3 in. x 5 ft. 2 in. Catalina Virginia Area Geometric Rug - Black & Brown
Mfr # 769924119914
Zoro # G403700870
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924119914
- Zoro # G403700870
- UPC # 769924119914
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Catalina
- Color: Black & Brown
- Pattern: Geometric
- Style: Transitional
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.39"
- Rug Size: 3' 3" x 5' 2"
- Weight: 5.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTE MAN ANCHORS Minute Man Anchors 3018 Steel Mobile Home Piers - 18" to 20" (3018)
- VINTIQUEWISE Brown Large Wooden Lockable Trunk Farmhouse Style Rustic Design Lined Storage Chest w/Rope Handles (QI003797L)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- White - Multi- 6 x 9 ft. (RAR121G-6)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Blue Area Rug (9098BLUE2X3)
- DYNAMIC RUGS Legacy 6.7 x 9.6 58020-160 Rug - Cream (LE71058020160)
- THE RUG MARKET Shaggy Raggy Grey Rug (02280R)
- SAFAVIEH Heritage Hand Tufted Rectangle Rug- Light Blue - Ivory- 2 x 3 ft. (HG937A-2)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- Home Dynamix Decorative Rugs