Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924119853 5 ft. 3 in. x 7 ft. 2 in. Catalina Picasso Area Abstract Rug - Black
Mfr # 769924119853
Zoro # G103700866
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Dynamix
- MFR # 769924119853
- Zoro # G103700866
- UPC # 769924119853
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Catalina
- Color: Black
- Pattern: Abstract
- Style: Contemporary
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.39"
- Rug Size: 5' 3" x 7' 2"
- Weight: 11.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- LIVABLISS Mardin MDI-2344 Handmade Area Rug (MDI2344-810)
- SAFAVIEH 2 x 20 ft. Runner Casual Natural Fiber Rug (NF447A-2200)
- SAFAVIEH 2 x 6 ft. Skyler 186N Power Loomed Runner Area Rug Pink & Ivory (SKY186N-26)
- WORLD RUG GALLERY Tralee Modern Abstract Area Rug 2'x3' Blue (978BLUE2X3)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- ANJI MOUNTAIN Anji Mountain AMB0031-0069 6 ft. x 9 ft. CONTEMPORARY CHOCOLATE Bamboo Area Rug (AMB0031-0069)
- Home Dynamix Decorative Rugs